Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Code 3
Warning Light, LED, 12 to 24VDC (Discontinued)
Mfr # ULTMC-BW
Zoro # G3770827
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue/White
- Includes Mounting Hardware
- Length 4-45/64"
- Features Synchronization Capability
- Standards R10, R65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # ULTMC-BW
- Zoro # G3770827
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 4-45/64" |
Length - Vehicle Lighting | 4 3/4 in |
Width - Vehicle Lighting | 1/2 in |
Height - Vehicle Lighting | 1 in |
Overall Height | 1 1/4 in |
Overall Length | 4 3/4 in |
Overall Depth | 1/2 in |
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue/White, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Depth 1/2 in, IP Rating IP67, Number of Heads 1, Series ULTMC, Number of Flash Patterns 69
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.