Shop All Automotive Warning & Marker Lights
Code 3
Warning Light, LED, 12 to 24VDC
Mfr # MR6MC-RW
Zoro # G3770617
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Includes Brackets, Edge Mounts
- Features Water-Resistant
- Standards CA T13, CE, R10, R65, RoHS Compliant
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # MR6MC-RW
- Zoro # G3770617
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 3/4 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 4 1/2 in |
Overall Height | 1 3/16 in |
Overall Length | 5 3/16 in |
Overall Depth | 13/16 in |
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Red/White, Wattage 9 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 13/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID - TPR, UPC Label (29331)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.4 pH (NAGB53-01-GR)
- GATES Regular Locking Fuel Cap, 31778 (31778)
- A & I PRODUCTS Muffler 0" x0" x0" (A-90-8295T1)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZRV)
- CODE 3 Hidden Warning Light, LED, Amber, 1-1/2 Dia (HB915A)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP3R)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- CODE 3 LED Hide-A-Blast Strobe Lighthead, White (HB915W)
- TRUCK-LITE High Profile, Led, Yellow Round, 8 Diode, Marker Clearance Light, Pc, Pl-10, 12V (10275Y3)
- Code 3 Automotive Lighting