Shop All Automotive Warning & Marker Lights
Code 3
Warning Light, LED, 12 to 24VDC
Mfr # MR6MC-BW
Zoro # G3770693
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Includes Brackets, Edge Mounts
- Length 5-5/8"
- Features Water-Resistant
- Standards CA T13, CE, R10, R65, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # MR6MC-BW
- Zoro # G3770693
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-5/8" |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 3/4 in |
Length - Vehicle Lighting | 4 1/2 in |
Overall Height | 1 3/16 in |
Overall Length | 5 3/16 in |
Overall Depth | 13/16 in |
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue/White, Wattage 9 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 13/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Springfield 1040350-Sl Control Post Seat - 30" to 36-7/8", Charcoal (1040350-SL)
- KATS Diesel Engine Heater, for Detroit Diesel (30310)
- DONALDSON Lube Filter, Spin-On Full Flow, P554403 (P554403)
- DONALDSON Air Filter, Safety Radialseal, P822858 (P822858)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP4RR)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-RW)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZW)
- CODE 3 Scene Light, LED, 12 to 24VDC (79SCENE)
- PETERSON MANUFACTURING Incandescent Rectangular 318 Length x 106 Height x 1 Width Red Lens Single (V107WR)
- Code 3 Automotive Warning & Marker Lights