Shop All Automotive Back Up Alarms
Code 3
Visor Flip Light, LED, Red/White, 11 In W
Mfr # VFP36CRW
Zoro # G4139125
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Voltage 12VDC
- Lamp Type Led
- Lens Color Red/White
- Housing Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # VFP36CRW
- Zoro # G4139125
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 1/4 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 11 in |
Width | 11" |
Height | 5-3/8" |
Manufacturers Warranty Length | 5 yr. (LED) |
Depth | 1" |
Overall Height | 5 3/8 in |
Overall Length | 11 in |
Overall Width | 11 in |
Description
Visor Flip Light, Lighting Technology LED, Housing Material Polycarbonate, Light Color Red/White, Current 2 A, Overall Length 11 in, Overall Height 5 3/8 in, Overall Width 11 in, Lens Color Red/White, Operating Voltage 12V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 25, Flashes per Minute Variable, Mount Type Velcro Strap, Series Visor Flip Light Series, Includes Electrical Connection Electrical Connection Included, Features High Functioning, Low Cost
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD BULKHEAD, TRANSIT LOW ROOF, MESH (96302-3-01)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1316)
- A & I PRODUCTS Bulb, Light; GE888, 50 Watt 3" x1" x2" (A-R136239)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT3LBKT)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA7070)
- GROTE Beeping Back Up Halogen Bulb, 7/8 In. H (73150-5)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- Code 3 Automotive Electrical