Shop All Automotive Back Up Alarms
Code 3
Universal License Plate Bracket
Mfr # XT3LPBKT
Zoro # G3991741
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Code 3 T Rex Exterior Lights
- Color Black
- Includes Mounting Hardware
- Material Aluminum
- Overall Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # XT3LPBKT
- Zoro # G3991741
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 12 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Plate Bracket |
For Use With | Code 3 T Rex Exterior Lights |
Color | Black |
Includes | Mounting Hardware |
Material | Aluminum |
Product Type | License Plate Bracket |
Description
Plate Bracket, Product Type License Plate Bracket, Color Black, Material Aluminum, Overall Length 1 1/2 in, Overall Height 1 1/4 in, Overall Width 12 1/2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB INDUSTRIES 9.5 X 2.5 In. Trim Green Car Wash Brush Polyester Fiber (25881117227)
- GROTE Standard Tie, Black, 15", 120lb., PK100 (83-6029C)
- GATES Heater Hose Connector, 5/8In OD (28604)
- OTC SOC 438 34D LCKNT 8PT DP SATIN (OTC1917)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 L Bracket (XT3LBKT)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- ROADPRO Round Sealed Light, Red, 2 (RP-1030R)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- Code 3 Automotive Electrical