Shop All Emergency Vehicle Lights & Lightbars
Code 3
Stacked LED X, Amber/White, Black Bezel
Mfr # LXEXB2F-AW
Zoro # G2931201
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stacked Led Light
- Color White/Amber
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # LXEXB2F-AW
- Zoro # G2931201
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Details
Item | LED Warning Lights |
Sub-Category | Stacked Led Light |
Color | White/Amber |
Bulb Technology | LED |
Description
Stacked LED X,Amber/White,Black Bezel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS GM / FORD MULTI-TOW 7:4 (OE REPLACEMENT) BRACKET & SCREWS ONLY (40978)
- QUICKCABLE Bolt, /Nut, 5/16", 18 X 1-1/2", PK10 (6712-010)
- DAYCO 01-03 Ford/Mazda 2.3L Heater Hose, 87837 (87837)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- CODE 3 Reflex Beacon, Clear Lens, Amber LEDs (C5590CA)
- CODE 3 Chrome Bezel For Chase LED Lights (3766CHBZ)
- CODE 3 Compartment Light, 11.8", Red/Wht, With Switch (CW0411-WR)
- CODE 3 XTP Split Color, 4 LEDs, 12/24VDC, Green (XTP4GG)
- CODE 3 XTP Single Color, 6 LEDs, Amber/Amber (XTP6AA)
- CODE 3 XTP Multicolor, 16 LEDs, Dual Stack, Red/Wht (XTP4DSMCRW)
- CODE 3 Flush Mount Chrome Speaker, 100W (FM100C)
- Code 3 Automotive Lighting