Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Universal "U" Bracket
Mfr # C3900U
Zoro # G010947354
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Product Type Speaker
- Standards J1849
- Includes Installation Instructions, Mounting Hardware
- Overall Width 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3900U
- Zoro # G010947354
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Width | 1 19/32 in |
Overall Length | 5 19/32 in |
Overall Height | 5 19/32 in |
Details
Item | Speaker With Universal "U" Bracket |
Wattage | 100 W |
Product Type | Speaker |
Standards | J1849 |
Includes | Installation Instructions, Mounting Hardware |
Color | Black |
Features | Paired with any Code 3 Siren |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Universal In.U In. Bracket, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TUFF Steel Bucket Forks- 1600 lb Capacity (FTF-1600BF)
- POWERDRIVE Adapter, 3-Way, 12 V DC, w/ USB Port (PD9211USBBL)
- BUYERS PRODUCTS Stainless Steel Bolt-On Cab Guard for DumperDogg®-Use with Stainless Steel Insert (5534010)
- REESE Hitch Ball, 1 7/8 In (7400620)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- FEDERAL SIGNAL Microphone Controlled Siren, 11 to 15 VDC (650001)
- FEDERAL SIGNAL Mini Siren, 11-16 VDC, 100W (MS4000)
- ABRAMS Rogue 100 Watt Slim Siren Speaker (RGS-100)
- AUDIOP AUDIOP AV1006 4 in. 35 Watt 6 Tone Siren Nippon (AV1006)
- ABRAMS Eco 100 Watt Siren Speaker (ECS-100)
- Code 3 Emergency Vehicle Sirens & Loudspeakers