Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Single/Dual Speaker Bracket
Mfr # C3900TH17
Zoro # G910947348
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Overall Width 1 19/32 in
- Color Black
- Standards J1849
- Overall Height 5 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3900TH17
- Zoro # G910947348
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Width | 1 19/32 in |
Overall Height | 5 19/32 in |
Overall Length | 5 19/32 in |
Details
Item | Speaker With Single/Dual Speaker Bracket |
Wattage | 100 W |
Color | Black |
Standards | J1849 |
Includes | Installation Instructions, Mounting Hardware |
Product Type | Speaker |
Features | Paired with any Code 3 Siren |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Single/Dual Speaker Bracket, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO HOUSE BATTERY MASTER SWITCH (701HBRV)
- FIELD TUFF Spike ATV Drag 5' (FTF-05SDTC)
- WALKER EXHAUST Exhaust Tail Pipe, 44859 (44859)
- DONOVAN Switch, Rotary, Tarper, Heavy-Duty (1110551)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- WOLO HANDY HORN REFILL (495)
- WOLO Horn, Loud One, Low Tone, 12V (310)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 3 In. Dual Function (210333)
- ABRAMS Escape 100 Watt Console Mount PA Siren System (EC-100)
- WOLO Weather Protection Covers (400-WPC)
- Code 3 Automotive Lighting