Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Single/Dual Speaker Bracket
Mfr # C3900SLV17
Zoro # G810947356
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Color Black
- Overall Height 5 19/32 in
- Features Low-Profile Design
- Overall Width 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3900SLV17
- Zoro # G810947356
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Height | 5 19/32 in |
Overall Width | 1 19/32 in |
Overall Length | 5 19/32 in |
Details
Item | Speaker With Single/Dual Speaker Bracket |
Wattage | 100 W |
Color | Black |
Features | Low-Profile Design |
Standards | CA T13, J1849 |
Product Type | Speaker |
Includes | Installation Instructions, Mounting Hardware |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Single/Dual Speaker Bracket, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Low-Profile Design, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards CA T13, J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO-RACK ROOF RACK ACCESSORY - HOOD / TRUNK ANCHOR POINT STRAP (RBAS)
- TACO MARINE Stainless Steel Table Base w/Locking Pin (F16-0006L)
- GATES Tri-Power Belts, AX96 (AX96)
- CODE 3 Chrome Bezel For Chase LED Lights (3766CHBZ)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- ABRAMS Rogue 100 Watt Slim Siren Speaker (RGS-100)
- ABRAMS Supreme 200 Watt Siren Speaker (SPS-200)
- WOLO HANDY HORN REFILL (495)
- WOLO Lightning TM 3-Strobe Kit, 2Clr/2Blue (8004-4CCBB)
- VESTIL Siren, Hand Crank, Metal, Camo (SIREN-100-C)
- Code 3 Automotive Lighting