Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Single/Dual Speaker Bracket
Mfr # C3900-PIU-SD
Zoro # G310947344
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Color Black
- Standards J1849
- Features Paired with any Code 3 Siren
- Product Type Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3900-PIU-SD
- Zoro # G310947344
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Width | 1 19/32 in |
Overall Length | 5 19/32 in |
Overall Height | 5 19/32 in |
Details
Item | Speaker With Single/Dual Speaker Bracket |
Wattage | 100 W |
Color | Black |
Standards | J1849 |
Features | Paired with any Code 3 Siren |
Product Type | Speaker |
Includes | Installation Instructions, Mounting Hardware |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Single/Dual Speaker Bracket, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 5507582 By Wilton Idler Wheel (5507582)
- BANDO Auto Serpentine Belt, 10Pk1225 (10PK1225)
- LEES TACKLE 30 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH530SS)
- MOBIL 5 gal Circulating Oil 68 ISO Viscosity, 20 SAE, Amber (104095)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- WOLO Train Horn, Powerful, Orient Express DD4 (844)
- VESTIL Siren, Hand Crank, Plastic-Army Green (SIREN-100-P-GN)
- WOLO HANDY HORN REFILL (495)
- ABRAMS Rogue 100 Watt Slim Siren Speaker (RGS-100)
- WOLO HANDY HORN (490)
- Code 3 Automotive Lighting