Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Single/Dual Speaker Bracket
Mfr # C3900-PIS-SD
Zoro # G110947353
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Features Paired with any Code 3 Siren
- Overall Height 5 19/32 in
- Overall Length 5 19/32 in
- Standards J1849
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3900-PIS-SD
- Zoro # G110947353
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Height | 5 19/32 in |
Overall Length | 5 19/32 in |
Overall Width | 1 19/32 in |
Details
Item | Speaker With Single/Dual Speaker Bracket |
Wattage | 100 W |
Features | Paired with any Code 3 Siren |
Standards | J1849 |
Product Type | Speaker |
Includes | Installation Instructions, Mounting Hardware |
Color | Black |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Single/Dual Speaker Bracket, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flash Tube, Replacement, Amber, (R6501FT)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/hardwire transmitter. (TM22G-HW)
- T-H MARINE T-H Marine FCH-1-DP Fuel Container Hold-Down Kit (FCH-1-DP)
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P225FE)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- WOLO Horn, Loud One, High Tone, 12V, 1 Terminal (315)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- EXCALIBUR ALARMS Excalibur Alarms AU73M Omega Mini Multi-Tone Siren (AU73M)
- WOLO Lightning TM 3-Strobe Kit, 2Clr/2Blue (8004-4CCBB)
- ROADPRO CB Microphone Metal Hook Hanger (RPHH-2)
- Code 3 Automotive Lighting