Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Single/Dual Bracket Speaker
Mfr # C3900EXPNF150-SD
Zoro # G210947352
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Features Paired with any Code 3 Siren
- Product Type Speaker
- Overall Length 5 19/32 in
- Includes Installation Instructions, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3900EXPNF150-SD
- Zoro # G210947352
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Length | 5 19/32 in |
Overall Height | 5 19/32 in |
Overall Width | 1 19/32 in |
Details
Item | Speaker With Single/Dual Bracket Speaker |
Wattage | 100 W |
Features | Paired with any Code 3 Siren |
Product Type | Speaker |
Includes | Installation Instructions, Mounting Hardware |
Standards | J1849 |
Color | Black |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Single/Dual Bracket Speaker, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUE ACCESSORIES 91117 Standard Size High Impact Plastic Cup Holder (249596)
- FARIA BEEDE INSTRUMENTS 2" Hourmeter 10,000 Hours Digital, 12-32VDC - Chesapeake Black w (13715)
- SKF Shaft Seal, 2-1/8 x 3-3/8 x 3/8", CRWA1, NBR (21352)
- UVIEW Hose, 550530 (550530)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- EXCALIBUR ALARMS Excalibur Alarms AU73M Omega Mini Multi-Tone Siren (AU73M)
- ROADPRO CB Microphone Holder, Chrome Plated (RP-232C)
- VESTIL Siren, Hand Crank, Metal, Bracket Mount (SIREN-100-BM)
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- ROADPRO CB Microphone Metal Holder, w/Magnet (RP-234)
- Code 3 Automotive Lighting