Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Single Speaker Bracket
Mfr # C3900TH21-SO
Zoro # G510947342
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Product Type Speaker
- Color Black
- Includes Installation Instructions, Mounting Hardware
- Standards J1849
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3900TH21-SO
- Zoro # G510947342
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Height | 5 19/32 in |
Overall Length | 5 19/32 in |
Overall Width | 1 19/32 in |
Details
Item | Speaker With Single Speaker Bracket |
Wattage | 100 W |
Product Type | Speaker |
Color | Black |
Includes | Installation Instructions, Mounting Hardware |
Standards | J1849 |
Features | Paired with any Code 3 Siren |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Single Speaker Bracket, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 3/16 (M10x1.0 Inverted), 10/bag (BLF-40)
- TIMKEN Wheel Race - Rear Inner, 26822 (26822)
- PYPES M-80 2.5" ROUND STNLS (MVR200S)
- DONALDSON M091048, MUFFLER (M091048)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- ROADPRO CB Microphone Holder, Black (RP-232)
- WOLO Siren Speaker, 100W, 8-OHM (4005)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-2/5 In. H (EPBA)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 3 In. Dual Function (210333)
- VESTIL Siren, Hand Crank, Metal, Camo (SIREN-100-C)
- Code 3 Emergency Vehicle Sirens & Loudspeakers