Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Single Speaker Bracket
Mfr # C3900FUS-DS
Zoro # G410947343
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Overall Width 1 19/32 in
- Standards CA T13, J1849
- Features Low-Profile Design
- Overall Height 5 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3900FUS-DS
- Zoro # G410947343
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Width | 1 19/32 in |
Overall Height | 5 19/32 in |
Overall Length | 5 19/32 in |
Details
Item | Speaker With Single Speaker Bracket |
Wattage | 100 W |
Standards | CA T13, J1849 |
Features | Low-Profile Design |
Color | Black |
Includes | Installation Instructions, Mounting Hardware |
Product Type | Speaker |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Single Speaker Bracket, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Low-Profile Design, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards CA T13, J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C 134a Charge and PAG Lubricant Can Yellow/Green Tint, 1 PK (16310)
- A & I PRODUCTS Safety Slide Lock Tractor Yoke 5" x4" x3" (A-D351106)
- ANCOR Stainless Steel Cushion Clamp - 1-3/4" - 10-Pack (404172)
- TOYO LT285/55R20 122/119T E/10 OPAT3 TL (356350)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- ROADPRO CB Microphone Holder, Chrome Plated (RP-232C)
- WOLO Horn, Loud One, Low Tone, 12V (310)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-1/2" H (210239-S)
- ROADPRO Dynamic CB Microphone, Black, 4 Pin (TM-2002)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 12 to 24VDC, Black (210240-W)
- Code 3 Automotive Lighting