Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Charger
Mfr # C3900CHR15
Zoro # G010947347
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Overall Length 5 19/32 in
- Color Black
- Features Paired with any Code 3 Siren
- Overall Width 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3900CHR15
- Zoro # G010947347
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Length | 5 19/32 in |
Overall Width | 1 19/32 in |
Overall Height | 5 19/32 in |
Details
Item | Speaker With Charger |
Wattage | 100 W |
Color | Black |
Features | Paired with any Code 3 Siren |
Includes | Installation Instructions, Mounting Hardware |
Product Type | Speaker |
Standards | J1849 |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Charger, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Heavy Duty End Cap Wrench Set, 10Pc (61450)
- SPARTAN POWER 100 Feet of Red 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG100FTRED)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Truck Trans. Jack - U.S.A. (72025)
- WESTWARD Creeper Seat, 250 lb, 14-3/8" H, Black (793LF7)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- ABRAMS Rogue 100 Watt Slim Siren Speaker (RGS-100)
- FEDERAL SIGNAL Siren and Light Control System, Platinum (SSP3000B)
- WOLO Light Bar, Lookout Blue/Ambr, LED, Low 48" (7905-B)
- ABRAMS Expedition 200 Watt Handheld Remote PA Siren System (EH-200)
- WOLO Train Horn, Powerful, Orient Express DD4 (844)
- Code 3 Emergency Vehicle Sirens & Loudspeakers