Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Bracket
Mfr # C3100TH21
Zoro # G410947350
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Includes Installation Instructions, Mounting Hardware
- Standards CA T13, J1849
- Color Black
- Overall Width 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # C3100TH21
- Zoro # G410947350
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Width | 3 5/16 in |
Overall Length | 6 5/16 in |
Overall Height | 6 5/16 in |
Details
Item | Speaker With Bracket |
Wattage | 100 W |
Includes | Installation Instructions, Mounting Hardware |
Standards | CA T13, J1849 |
Color | Black |
Product Type | Speaker |
Features | Mount on the Vehicle's Surface or Grille with Universal or Vehicle specific Mounting Brackets |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Bracket, Product Type Speaker, Overall Length 6 5/16 in, Overall Height 6 5/16 in, Overall Width 3 5/16 in, Features Mount on the Vehicle's Surface or Grille with Universal or Vehicle specific Mounting Brackets, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards CA T13, J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 22-Ton Jack Stands Hd (Pair) (KTIHD61222)
- LIPPERT 4-LEAF, DOUBLE EYE SPRING, 1400LB, 21IN, 20.5IN, 2.38IN, 72-13 (125269)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FL)
- BUYERS PRODUCTS 7-Way Dual-Plug Trailer Connector with 10 Inch Prewired Harness (TC1474P)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- VESTIL Siren, Hand Crank, Plastic-Army Green (SIREN-100-P-GN)
- WOLO Siren Speaker, 100W, 8-OHM (4005)
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- ABRAMS Escape 100 Watt Console Mount PA Siren System (EC-100)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-1/2" H (210239-S)
- Code 3 Emergency Vehicle Sirens & Loudspeakers