Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker, No Brackets
Mfr # C3900X
Zoro # G110947346
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Product Type Speaker
- Features Paired with any Code 3 Siren
- Standards J1849
- Overall Width 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # C3900X
- Zoro # G110947346
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Width | 1 19/32 in |
Overall Height | 5 19/32 in |
Overall Length | 5 19/32 in |
Details
Item | Speaker, No Brackets |
Wattage | 100 W |
Product Type | Speaker |
Features | Paired with any Code 3 Siren |
Standards | J1849 |
Color | Black |
Includes | Installation Instructions, Mounting Hardware |
Compatible with Series | Any Code 3 Siren |
Description
Speaker, No Brackets, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13800 (13800)
- BUYERS PRODUCTS Fabricators Hitch Plate 5/8 x 34-1/2 x 22-1/2 Inch (1809043)
- DONALDSON Fuel Filter, Cartridge Sock, P550552 (P550552)
- DISCO Screw Kit, Chrome, PK101 (15782)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- ROADPRO CB Microphone Metal Hook Hanger (RPHH-2)
- WOLO Weather Protection Covers (400-WPC)
- WOLO Horn, Loud One, High Tone, 12V, 1 Terminal (315)
- FEDERAL SIGNAL Speaker, 100 Watt (750501)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-1/2" H (210239-S)
- Code 3 Emergency Vehicle Sirens & Loudspeakers