Shop All Audible & Visual Signaling Devices
Code 3
Speaker Mounting Bracket, Mfr. No. C3100
Mfr # C3100U
Zoro # G3772008
original price:
$254.77
4% off
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 5/16 in
- Includes Mounting Hardware, Universal Mount
- For Use With Mfr. No. C3100
- For Use On Emergency Vehicles
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # C3100U
- Zoro # G3772008
- Country of Origin Taiwan, Province of China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6 5/16 in |
Width | 3 5/16 in |
Length | 6 5/16 in |
Details
Includes | Mounting Hardware, Universal Mount |
Item | Siren Speaker |
For Use With | Mfr. No. C3100 |
For Use On | Emergency Vehicles |
Color | Black |
Standards | CA T13, SAE J1849 |
Accessory Type | Siren Speaker |
Watts | 100 W |
Compatible with Series | C3100 Series |
Compatible with Manufacturer Model Number | 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens |
Compatible Manufacturer Part Number | 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens |
Compatible Manufacturer Model Number | 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens |
For Use with Mfr. Model Number | 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens |
For Use With Mfr. Model Number | 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens |
Description
Siren Speaker, Product Type Siren Speaker, Overall Length 6 5/16 in, Overall Height 6 5/16 in, Overall Width 3 5/16 in, Includes Mounting Hardware, Universal Mount, Compatible with Series C3100 Series, Compatible with Manufacturer Model Number 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens, Compatible with Grainger Part Number 13D614, 13D615, 194A03, 421F96, 421G04, 6GPW3, All Code 3 Sirens, Standards CA T13, SAE J1849, Color Black, Operating Voltage 12V DC, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Nozzle, 1 In., Polycarbonate (517-102)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5AM96)
- LYLE Aluminum Floor Load Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0219-NA_10X7)
- ZERO FRICTION Impact Universal-Fit Work Glove, Tan (WG41002)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- CODE 3 Remote Siren System, 200W (3599L5)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- WL JENKINS 10in Supering Bell, Pigtail, 24VAC Vibrating, Indoor (4004)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- Code 3 Audible & Visual Signaling Devices