Shop All Audible & Visual Signaling Devices
Code 3
Speaker Mounting Bracket, Mfr. No. C3100
Mfr # C3100-PIU
Zoro # G3771901
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 5/16 in
- For Use With Mfr. No. C3100
- Includes Interceptor Utility 2015-2019 Mount, Mounting Hardware
- For Use On Drivers Side Interceptor Utility, Explorer (2011+)
- Standards CA T13, SAE J1849
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3100-PIU
- Zoro # G3771901
- Country of Origin Taiwan, Province of China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6 5/16 in |
Width | 3 5/16 in |
Length | 6 5/16 in |
Details
Item | Siren Speaker |
For Use With | Mfr. No. C3100 |
Includes | Interceptor Utility 2015-2019 Mount, Mounting Hardware |
For Use On | Drivers Side Interceptor Utility, Explorer (2011+) |
Standards | CA T13, SAE J1849 |
Color | Black |
Accessory Type | Lightweight Siren Speaker |
Features | Easy Versatile Mounting |
Watts | 100 W |
Compatible with Manufacturer Model Number | 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens |
Compatible with Series | C3100 Series |
Compatible Manufacturer Part Number | 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens |
Compatible Manufacturer Model Number | 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens |
For Use with Mfr. Model Number | 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens |
For Use With Mfr. Model Number | 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens |
Description
Siren Speaker, Product Type Siren Speaker, Overall Length 6 5/16 in, Overall Height 6 5/16 in, Overall Width 3 5/16 in, Features Easy Versatile Mounting, Includes Interceptor Utility 2015-2019 Mount, Mounting Hardware, Compatible with Series C3100 Series, Compatible with Manufacturer Model Number 3450, 3599L5, 3672S, 3692S, 3932, 3955, All Code 3 Sirens, Compatible with Grainger Part Number 13D614, 13D615, 194A03, 421F96, 421G04, 6GPW3, All Code 3 Sirens, Standards CA T13, SAE J1849, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1601-2XL)
- VIVE HEALTH Back Brace - Black (SUP1040)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, S (70529_290-S)
- MELLOW WALK SAFETY Size 10 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK100)
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- CODE 3 Speaker Mounting Bracket, Mfr. No. C3100 (C3100U)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 4"H, Black (SA4P)
- WL JENKINS 6in Flashering Bell Pigtail 24VDC Vibrating Outdoor Bell with Amber Light (2234WP-A)
- Code 3 Safety Alarms and Warnings