Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker Bracket For The 2019 Silverado
Mfr # C3900SLV19
Zoro # G710947357
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Overall Length 5 19/32 in
- Overall Height 5 19/32 in
- Color Black
- Overall Width 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3900SLV19
- Zoro # G710947357
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Length | 5 19/32 in |
Overall Height | 5 19/32 in |
Overall Width | 1 19/32 in |
Details
Item | Speaker Bracket For The 2019 Silverado |
Wattage | 100 W |
Color | Black |
Product Type | Speaker |
Standards | J1849 |
Features | Paired with any Code 3 Siren |
Includes | Installation Instructions, Mounting Hardware |
Compatible with Series | Any Code 3 Siren |
Description
Speaker Bracket For The 2019 Silverado, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Yellow, 18 in. L, 4 in. W (18453)
- URO PARTS Tail Light Asse, 9159659 (9159659)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1282)
- MAIN FILTER MP FILTRI CSG050M90A Replacement/Interchange Spin-On Filter (MF0058009)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- ABRAMS Quackler Low Frequency Tone Siren Intersection Clearing System (add-on) (QLS-100)
- ABRAMS Ultra 100 Watt Compact Siren Speaker (ULS-100)
- WOLO Trumpet, 2, Airmite, 24V Compressor (400-24)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 3 In. Dual Function (210333)
- ABRAMS Escape 200 Watt Console Mount PA Siren System (EC-200)
- Code 3 Automotive Lighting