Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker Bracket For The 2019 Silverado
Mfr # C3100SLV19
Zoro # G710947340
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Overall Height 5 19/32 in
- Product Type Speaker
- Standards CA T13, J1849
- Features Low-Profile Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3100SLV19
- Zoro # G710947340
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Height | 5 19/32 in |
Overall Length | 5 19/32 in |
Overall Width | 1 19/32 in |
Details
Item | Speaker Bracket For The 2019 Silverado |
Wattage | 100 W |
Product Type | Speaker |
Standards | CA T13, J1849 |
Features | Low-Profile Design |
Color | Black |
Includes | Installation Instructions, Mounting Hardware |
Compatible with Series | Any Code 3 Siren |
Description
Speaker Bracket For The 2019 Silverado, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Low-Profile Design, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards CA T13, J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS One Hand Jack Tool (OHJS4)
- WIX FILTERS Engine Oil Filter #Wix 51381 (51381)
- JUSTRITE Drum Funnel, Nonflammables (28680)
- FLEETGUARD Pac, Fs, FS1040 (FS1040)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- ABRAMS Quackler Low Frequency Tone Siren Intersection Clearing System (add-on) (QLS-100)
- ABRAMS Escape 100 Watt Console Mount PA Siren System (EC-100)
- ROADPRO CB Microphone Metal Holder, w/Magnet (RP-234)
- EXCALIBUR ALARMS Excalibur Alarms AU73M Omega Mini Multi-Tone Siren (AU73M)
- WOLO HANDY HORN (490)
- Code 3 Automotive Lighting