Shop All Audible & Visual Signaling Devices
Code 3
Siren With Banshee Built In
Mfr # Z3SXR-1
Zoro # G210927453
product price: $1,525.99
/ea
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CA T13, J1849, R10
- Overall Depth 6 13/16 in
- Input Voltage 12V
- Overall Width 9 3/4 in
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # Z3SXR-1
- Zoro # G210927453
- Country of Origin Viet Nam
- Category Audible & Visual Signaling Devices
Dimensions
Overall Depth | 6 13/16 in |
Overall Width | 9 3/4 in |
Overall Height | 4 in |
Details
Item | Siren with Built In Banshee |
Standards | CA T13, J1849, R10 |
Input Voltage | 12V |
Minimum Operating Temperature | -40 Degrees F |
Siren Tones | Air Horn, Hi-Lo, Wail, Yelp |
Includes | Rotary Control Head |
Operating Current | 1.9 A |
Maximum Operating Temperature | 149 Degrees F |
Features | Adjustable Backlight Brightness, Public Address Microphone, Controller has Three Distinct Zones: Sirens and Primary Lighting, Auxiliary Devices and Traffic or Warning Function |
Description
Siren with Built In Banshee, Siren Tones Air Horn, Hi-Lo, Wail, Yelp, Overall Height 4 in, Overall Width 9 3/4 in, Overall Depth 6 13/16 in, Features Adjustable Backlight Brightness, Public Address Microphone, Controller has Three Distinct Zones: Sirens and Primary Lighting, Auxiliary Devices and Traffic or Warning Function, Includes Rotary Control Head, Standards CA T13, J1849, R10, Input Voltage 12V, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT4)
- 3M SCOTT Face Piece, AV-3000 HT, Medium (201215-02)
- SMITH & WESSON Safety Glasses, Gray Anti-Fog, Scratch-Resistant (21303)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- CODE 3 Speaker Mounting Bracket, Mfr. No. C3100 (C3100U)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- EDWARDS SIGNALING Bell, 24VAC, 0.350A, Gray (340-6G5)
- EDWARDS SIGNALING Edwards Signaling 6536-G5 Horn/Strobe 24V AC (6536-G5)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 5-1/4"H, White (SA5P)
- Code 3 Audible & Visual Signaling Devices