Shop All Audible & Visual Signaling Devices
Code 3
Siren With Banshee Built In
Mfr # Z3SXP-1
Zoro # G610927459
product price: $1,525.99
/ea
Free Shipping & Returns
$1,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CA T13, J1849, R10
- Includes Push Button Control Head
- Operating Current 1.9 A
- Features Adjustable Backlight Brightness, Public Address Microphone, Controller has Three Distinct Zones: Sirens and Primary Lighting, Auxiliary Devices and Traffic or Warning Function
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # Z3SXP-1
- Zoro # G610927459
- Country of Origin Viet Nam
- Category Audible & Visual Signaling Devices
Dimensions
Overall Width | 9 3/4 in |
Overall Depth | 6 13/16 in |
Overall Height | 4 in |
Details
Item | Siren with Built In Banshee |
Standards | CA T13, J1849, R10 |
Includes | Push Button Control Head |
Operating Current | 1.9 A |
Features | Adjustable Backlight Brightness, Public Address Microphone, Controller has Three Distinct Zones: Sirens and Primary Lighting, Auxiliary Devices and Traffic or Warning Function |
Minimum Operating Temperature | -40 Degrees F |
Input Voltage | 12V |
Siren Tones | Air Horn, Hi-Lo, Wail, Yelp |
Maximum Operating Temperature | 149 Degrees F |
Description
Siren with Built In Banshee, Siren Tones Air Horn, Hi-Lo, Wail, Yelp, Overall Height 4 in, Overall Width 9 3/4 in, Overall Depth 6 13/16 in, Features Adjustable Backlight Brightness, Public Address Microphone, Controller has Three Distinct Zones: Sirens and Primary Lighting, Auxiliary Devices and Traffic or Warning Function, Includes Push Button Control Head, Standards CA T13, J1849, R10, Input Voltage 12V, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (9693L)
- CONDOR Restroom Sign, 12" W, 4" H, 0.055" Thick, 473Y59 (473Y59)
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- QUAKEHOLD! Steel Furniture Cable, 4 In, Silver (2930)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- CODE 3 Speaker Mounting Bracket, Mfr. No. C3100 (C3100U)
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (1005)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-10G1)
- Code 3 Audible & Visual Signaling Devices