Shop All Audible & Visual Signaling Devices
Code 3
Siren, 4" H, 9 3/4" W, 12V
Mfr # Z3SP-1
Zoro # G310927407
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CA T13, J1849, R10
- Operating Current 1.9 A
- Maximum Operating Temperature 149 Degrees F
- Includes Push Button Control Head
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # Z3SP-1
- Zoro # G310927407
- Country of Origin Viet Nam
- Category Audible & Visual Signaling Devices
Dimensions
Overall Height | 4 in |
Overall Depth | 6 13/16 in |
Overall Width | 9 3/4 in |
Details
Item | Siren |
Standards | CA T13, J1849, R10 |
Operating Current | 1.9 A |
Maximum Operating Temperature | 149 Degrees F |
Includes | Push Button Control Head |
Siren Tones | Air Horn, Hi-Lo, Wail, Yelp |
Input Voltage | 12V |
Features | Adjustable Backlight Brightness, Public Address Microphone, Controller has Three Distinct Zones: Sirens and Primary Lighting, Auxiliary Devices and Traffic or Warning Function |
Minimum Operating Temperature | -40 Degrees F |
Description
Siren, Siren Tones Air Horn, Hi-Lo, Wail, Yelp, Overall Height 4 in, Overall Width 9 3/4 in, Overall Depth 6 13/16 in, Features Adjustable Backlight Brightness, Public Address Microphone, Controller has Three Distinct Zones: Sirens and Primary Lighting, Auxiliary Devices and Traffic or Warning Function, Includes Push Button Control Head, Standards CA T13, J1849, R10, Input Voltage 12V, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Black Polyester Jacket size XS (48035)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, XL, Wh, PK100 (IC451SWHXL01000B)
- SEKURE VIEW 12 in. Inspect. Convex, Handle&Light/Wheel (DM-12WLC12"CvxW/wheels+light)
- CODE 3 Remote Siren System, 200W (3599L5)
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- CODE 3 Speaker Mounting Bracket, Mfr. No. C3100 (C3100U)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (874-G5)
- WL JENKINS 6in Flashering Bell Pigtail 24VDC Vibrating Outdoor Bell with Amber Light (2234WP-A)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- Code 3 Safety Alarms and Warnings