Shop All Automotive Warning & Marker Lights
Code 3
Scene Light, LED, 12 to 24VDC
Mfr # 37SCENE
Zoro # G3772111
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Includes Chrome Bezel, Mounting Hardware
- Features Light Angles Down 8 Degrees to 32 Degrees From Horizontal Position
- Standards KKK-A 1822F, NFPA, R10
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 37SCENE
- Zoro # G3772111
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 3 in |
Height - Vehicle Lighting | 7 in |
Overall Height | 5 in |
Overall Depth | 1 5/8 in |
Overall Width | 9 3/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 5/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 in, Head Shape Rectangular, Overall Width 9 3/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards KKK-A 1822F, NFPA, R10, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CSG150A06 Replacement/Interchange Spin-On Filter (MF0058074)
- ILC Replacement for Zoro 1e472 replacement light bulb lamp, 10PK (1E472 ZORO)
- SEACHOICE 5.5 Degree Stainless Steel Rail End Fitting For 7/8" OD Tubing (38471)
- WESTIN AUTOMOTIVE 14-16 GRAND CHEROKEE BLACK SPORTSMAN GRILLE GUARD (40-3815)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZR)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP3R)
- CODE 3 Warning Light, LED, Blue, Surf, Rect, 5 L (LXEX1F-B)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZA)
- RACE SPORT H4 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-H4-LED-LAMP-PR)
- Code 3 Automotive Warning & Marker Lights