Shop All Automotive Warning & Marker Lights
Code 3
Safety Director, LED, 12VDC
Mfr # NASLTS847
Zoro # G3772787
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, NASLCH2 Control Head
- Features Slim Design, Versatile Mounting System
- Standards CA T13, SAE J595
- Rating CA T13, SAE J595 Class 1
- Lens Color - Vehicle Lighting Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # NASLTS847
- Zoro # G3772787
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 47 in |
Overall Height | 2 in |
Overall Length | 47 in |
Overall Width | 47 in |
Cord Length | 18 ft |
Description
Vehicle Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 8, Mount Type Bracket, Overall Length 47 in, Overall Height 2 in, Overall Width 47 in, Standards CA T13, SAE J595, IP Rating IP65, Series NarrowStik Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 18 ft, Current 0.5 A, Electrical Connection Pigtail, Features Slim Design, Versatile Mounting System, Flashes per Minute Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Transom Mnt DownV 500W ; Traditional 500W Transducer w/Temp-8-Pin (010-01960-01)
- SLIME Tire Tube Patch Kit, 7 Piece (1022-A)
- TIMKEN TAPERED ROLLER BEARING CONE (52400)
- WAI GLOBAL ALTKOK DENKI 12V 20A (10940N)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZRV)
- CODE 3 Warning Light, LED, Blue, Surf, Rect, 5 L (LXEX1F-B)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- CODE 3 LED Hide-A-Blast Strobe Lighthead, White (HB915W)
- CODE 3 Scene Light, LED, 12 to 24VDC (79SCENE)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-AW)
- Code 3 Automotive Warning & Marker Lights