Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Code 3
Running Board Warning Light, LED, 12VDC (Discontinued)
Mfr # C3RNR-36L-BB
Zoro # G3773791
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Includes Mounting Hardware
- Length 36"
- Features Push Bumpers and Rear Tailgates, Universal Surface Mount
- Standards SAE J575 and IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C3RNR-36L-BB
- Zoro # G3773791
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 36" |
Length - Vehicle Lighting | 36 in |
Width - Vehicle Lighting | 2 in |
Height - Vehicle Lighting | 5/8 in |
Overall Height | 5/8 in |
Overall Depth | 2 in |
Overall Length | 36 in |
Description
Running Board Warning Light, Lens Color Blue, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 36 in, Overall Height 5/8 in, Overall Depth 2 in, Number of Heads 1, Number of Flash Patterns 10, Standards SAE J575 and IP67, Includes Mounting Hardware, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.