Shop All Audible & Visual Signaling Devices
Code 3
Remote Siren System, 200W
Mfr # 3599L5
Zoro # G4534792
original price:
$707.30
27% off
new price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 25 ft Extension Cable, Mounting Bracket
- Color Black
- Height 2.7 in
- Width 6.2 in
- Standards CA T13, J1849, R10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 3599L5
- Zoro # G4534792
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2.7 in |
Width | 6.2 in |
Depth | 7.1 in |
Details
Item | Automotive Siren System |
Includes | 25 ft Extension Cable, Mounting Bracket |
Color | Black |
Standards | CA T13, J1849, R10 |
Input Voltage | 12V DC |
Standby Current | 10 A |
Watts | 200 W |
Features | Control of Siren, Handheld Controller, Lights and a Public Address Mic |
Maximum Operating Temperature | 149 Degrees F |
Siren Tones | Air Horn, Hi-Lo, Wail, Whoop, Yelp |
Minimum Operating Temperature | -40 Degrees F |
Operating Current | 15.2 A |
Description
Automotive Siren System, Siren Tones Air Horn, Hi-Lo, Wail, Whoop, Yelp, Overall Height 6 3/16 in, Overall Width 7 3/32 in, Overall Depth 2 11/16 in, Features Control of Siren, Handheld Controller, Lights and a Public Address Mic, Includes 25 ft Extension Cable, Mounting Bracket, Standards CA T13, J1849, R10, Input Voltage 12V DC, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F, Operating Current 15.2 A, Product Type Emergency Siren, Standby Current 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Danger Sign, High Voltage Authorized Personnel Only, 14inW x 10inH, Adhesive Vinyl (MELC138VS)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- FIRST AID ONLY Biohazard Spill Kit, Cardboard Tray, White (214-P)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- CODE 3 Speaker Mounting Bracket, Mfr. No. C3100 (C3100U)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- ACCUFORM BARRICADE LIGHTS HEX BOLT WRENCH FBL189 (FBL189)
- SAFETY TECHNOLOGY INTERNATIONAL Barking Dog Alarm, Audible/Annunciation (ED-50)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-G)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC (868STRA-AQ)
- Code 3 Audible & Visual Signaling Devices