Shop All Emergency Vehicle Lights & Lightbars
Code 3
Reflex LED Minibar, 11", Clear Lens, Amber
Mfr # C5550CA
Zoro # G2927640
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Size 11"
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # C5550CA
- Zoro # G2927640
- Country of Origin Taiwan, Province of China
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 11" |
Details
Item | LED Minibar |
Color | Amber |
Bulb Technology | LED |
Description
Reflex LED Minibar,11",Clear Lens,Amber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 5/8 Inch Bone Style Locking Hitch Pin Assembly With Chrome Finish (BLHP300)
- PROJE PREMIUM CAR CARE Wrap Detailer 16oz - Detail Spray for Wraps Vinyl and Paint Protection Film (20005)
- MAGNET SOURCE Cup Caddy, Magnetic Holder, 3-1/2 in. dia. (07583)
- BALDWIN FILTERS Hydraulic Filter Base, 5 5/16 in Lg, OB1314 (OB1314)
- CODE 3 Flasher With Connector, LED Flash Patterns (LEDFLASHER1)
- CODE 3 Flush Mount Chrome Speaker, 100W (FM100C)
- CODE 3 Narrowstik, Amber, 50Ft Cable, 8 LEDs, 47" (NASLTS84750)
- CODE 3 Speaker, Charger With Latch Mnt Bracket, 100W (C3100CH15-LM)
- CODE 3 Compartment Light, 5.4"Red/White, With Switch (CW0410-WR)
- CODE 3 XTP Multicolor, 12 LEDs, Amber/White (XTP6MCAW)
- ECCO SAFETY GROUP DIRECTIONAL, 6 LED, SURFACE MOUNT, SPLIT COLOR, 12-24VDC, AMBER/WHITE (ED3705AC)
- Code 3 Automotive Lighting