Shop All Emergency Vehicle Lights & Lightbars
Code 3
Reflex LED Minibar, 11", Amber/White
Mfr # C5550CAW
Zoro # G2927771
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Size 11"
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # C5550CAW
- Zoro # G2927771
- Country of Origin Taiwan, Province of China
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 11" |
Details
Item | LED Minibar |
Color | Amber |
Bulb Technology | LED |
Description
Reflex LED Minibar,11",Amber/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC High-Lift Transmission Jack w/ 1,000-lb Capacity (TJH10)
- JENDYK Drive-On Damaged Stud Remover for 1 1/8" (13/16") Budd Inner Cap Nuts (XSR18B)
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- BAL BAL 28005 Deluxe Tire Chock (28005)
- CODE 3 Narrowstik, Amber, 50Ft Cable, 8 LEDs, 47" (NASLTS84750)
- CODE 3 LED PrizmIi, Bezel, Red, REF8, 4"X6" (468RBZ-75)
- CODE 3 Compartment Light, 5.4"Red/White, With Switch (CW0410-WR)
- CODE 3 Preemption Traffic Signal, Dash Mount (MDASHCPE)
- CODE 3 XTP Single Color, 6 LEDs, Amber/Amber (XTP6AA)
- CODE 3 Speaker With 2015+ F150 Bracket, 100W (C3100F15015)
- ABRAMS Focus 800 Series LED Dash & Deck Lightstick - Red/Blue (FL-4800-RB)
- Code 3 Automotive Lighting