Shop All Tail Lights, Back Up Lights & Accessories
Code 3
Quad Stack, LED S/T/T, Hal BU, Ambr/Rd/Wh
Mfr # 65PKG2
Zoro # G4175954
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED (Stop, Tail, Turn); Halogen (Back Up)
- Lens Color White
- Voltage 12V
- Lighting Technology - Vehicle Lighting LED
- Color Amber/Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 65PKG2
- Zoro # G4175954
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 7 1/2 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 15 in |
Height | 19-3/4" |
Length | 7.75" |
Depth | 3-5/8" |
Width | 7-3/4" |
Overall Height | 19 1/2 in |
Overall Depth | 1 7/8 in |
Overall Width | 7 1/2 in |
Description
Stop/Tail/Turn/Back-Up Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color White, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 19 1/2 in, Overall Width 7 1/2 in, Overall Depth 1 7/8 in, Current 1.9 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOYO 7in Digital Wireless Rearview System (VTC703AHD)
- STENS Oem Replacement Belt For Scag Smtc Tiger Cub Stwc And Smwc Wildcat With 52 In. Deck (265-168)
- C.E. SMITH Panel Bracket, 12 in., UPC Label (10305G40)
- SLIME Brass Dial Tire Gauge, 5 to 60 PSI (20049)
- CODE 3 Triple Stack, LED S/T/T, Hal BU, Ambr/Rd/Wh (65PKG1)
- GROTE Stt Lamp, Red, 3-Stud, Hi Count Led, W/Lic (G5092)
- ILB GOLD Replacement For Acura Rl Year: 2004 Tail Light, 10Pk (RL YEAR 2004 TAIL LIGHT)
- TECNIQ 6" Oval 6 Led Stt Grmt Mnt Red Lens Pgtail (TQ T66-RR0P-1)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (52092)
- WINJET Led Tail Lights - Black / Clear (CTWJ-0032-BC)
- TRUCK-LITE Super 40, Incandescent, Clear Round, 1 Bulb, Back-Up Light, Pl-2, 12V (40244-3)
- Code 3 Tail Lights, Back Up Lights & Accessories