Shop All Automotive Back Up Alarms
Code 3
Perimeter Light, LED, Red, Surface, Rect, 6In
Mfr # 3712RBZ-75
Zoro # G3823766
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12V
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # 3712RBZ-75
- Zoro # G3823766
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 7 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 3 in |
Height | 1-1/2" |
Width | 4-3/4" |
Length | 6" |
Overall Height | 5 in |
Overall Depth | 1 5/8 in |
Overall Length | 9 3/16 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red, Wattage 8.4 W, Lens Color Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 9 3/16 in, Overall Diameter Not Applicable, Overall Height 5 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Powder Coated 2-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 24 Inch (5232412)
- ILC Replacement for KUBOTA KH28 YEAR 1983 S2600 48HP DSL STARTER (WX-TL1T-1)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (540903)
- LINCOLN Portable Oil Drain, Plastic, 18 gal. (3518)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT4LBKT)
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- ILC Replacement For LIGHT BULB LAMP 06500U (06500-U)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010R)
- Code 3 Automotive Electrical