Shop All Automotive Back Up Alarms
Code 3
Perimeter Light, LED, Rd, Surf, Rect, 8-1/2 L
Mfr # 4612RBZ-75
Zoro # G3823793
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Red
- Voltage 12V
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 4612RBZ-75
- Zoro # G3823793
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 4 in |
Length | 7" |
Height | 1-1/2" |
Width | 3" |
Overall Height | 6 in |
Overall Length | 8 3/8 in |
Overall Depth | 1 5/8 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red, Wattage 8.4 W, Lens Color Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 8 3/8 in, Overall Diameter Not Applicable, Overall Height 6 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for BF46245 / BALDWIN (B1SF0009012)
- HALTEC Inflator Adapter (IN-95)
- CURT Trailer Hitch, Ball Mount, Clss 2,122883 (122883)
- MAHLE GASKETS PISTON RING SET (41859CP)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 Low Pro Lightbar, LED, Amber, Perm, 58 In (2758AW2)
- CODE 3 L Bracket (XT4LBKT)
- XK GLOW XK Glow KSMOTOPRO 14 Pod 12 Strip XKchrome App Control Motorcycle Professional LED Accent Light Kit (XKG-KSMOTOPRO)
- ROADPRO Clearance Marker Light, w/Sealed, 2-1/2 (RP150C)
- ECCO SAFETY GROUP LED HEAD, RECTANGLE, AMBER/WHITE, 12-24V (3811AC)
- Code 3 Automotive Back Up Alarms