Shop All Automotive Back Up Alarms
Code 3
Perimeter Light, LED, Blue, Rect, 8-1/2 L
Mfr # 4612BBZ-75
Zoro # G3823802
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Blue
- Voltage 12V
- Lighting Technology - Vehicle Lighting LED
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # 4612BBZ-75
- Zoro # G3823802
- UPC # 094715733230
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 4 in |
Length | 7" |
Width | 3" |
Height | 1-1/2" |
Overall Height | 6 in |
Overall Length | 8 3/8 in |
Overall Depth | 1 5/8 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue, Wattage 8.4 W, Lens Color Blue, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 8 3/8 in, Overall Diameter Not Applicable, Overall Height 6 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 10-15 PRIUS 4PC ORIGINAL VENTVISOR-SMOKE (94181)
- GROTE Clr/Mkr- Red- Rslbl- Incand- Stud Mnt- R, 46982-5 (46982-5)
- LUBRIPLATE 7 lb Grease Jug Off-White (L0109-007)
- EXTREME MAX Extreme Max 5800.2000 Economy Snowmobile Dolly System - Red (5800.2000)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- ECCO SAFETY GROUP ALARM: BACK-UP, MULTI-FREQUENCY, 97DB, 12-24VDC (EA5200)
- BUYERS PRODUCTS Dual Round Light Box Stainless Steel (LB6123SST)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA955)
- Code 3 Automotive Back Up Alarms