Shop All Automotive Back Up Alarms
Code 3
Perimeter Light, LED, Blu, Surface, Rect, 6In
Mfr # 3712BBZ-75
Zoro # G3823775
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Blue
- Voltage 12V
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 0.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 3712BBZ-75
- Zoro # G3823775
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 7 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 3 in |
Width | 4-3/4" |
Height | 1-1/2" |
Length | 6" |
Overall Height | 5 in |
Overall Length | 9 3/16 in |
Overall Depth | 1 5/8 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue, Wattage 8.4 W, Lens Color Blue, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 9 3/16 in, Overall Diameter Not Applicable, Overall Height 5 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Cleaner/Degreaser, Water-based Parts Washer, Bottle, 1 gal, Nonflammable, Clear (AOD1G35437)
- ILC Replacement For CUMMINS ENGINES B SERIES STARTER (B SERIES STARTER)
- SNIPER Optical Headlight Aimer, (5405)
- ATTWOOD Attwood 10702-1 Hardwood Cover Support Bow - 8' L, 92" Beam (10702-1)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 Low Pro Lightbar, LED, Amber, Perm, 58 In (2758AW2)
- GROTE Back-Up Alarm (78053)
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- WOLO MANUFACTURING ELECTRONIC BACK-UP ALARM WHITE NOISE(PULSING "PSSS - PSSS" SOUND) 12-24 Volts DC 97 DB (BA-197WN)
- Code 3 Automotive Electrical