Shop All Automotive Back Up Alarms
Code 3
Perimeter Light, LED, Amber, Rect, 8-1/2 L
Mfr # 4612ABZ-75
Zoro # G3823811
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12V
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 4612ABZ-75
- Zoro # G3823811
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 4 in |
Width | 3" |
Length | 7" |
Height | 1-1/2" |
Overall Height | 6 in |
Overall Depth | 1 5/8 in |
Overall Length | 8 3/8 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber, Wattage 8.4 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 8 3/8 in, Overall Diameter Not Applicable, Overall Height 6 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Fbo-14 Coal/Sep Kit_5 Micron (FBO 60337)
- WIX FILTERS Oil Filter, 57041Xp (57041XP)
- STENS Drive Belt Fits Toro 94-8812 Power Throw 824Xl Power Max 726 265-790 (265-790)
- WESTWARD Bottle Jack, 20 Tons, 7-1/8in.L (35MT12)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- ROADPRO LED Sealed Beehive Light, Red, 2.5 (RP1281RL)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- ECCO Back Up Alarm, Drawn 0.8A, 3-19/64" H (777)
- Code 3 Automotive Electrical