Shop All Automotive Warning & Marker Lights
Code 3
Perimeter Light, LED, 12VDC
Mfr # 45PKG2
Zoro # G3772498
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Red/White
- Includes Chrome Bezel, Halogen Reverse, LED Stop/Tail, LED Turn, Mounting Hardware
- Length 8-7/32"
- Standards FMVSS 108, NFPA and KKK
- Number of Flash Patterns - Vehicle Lighting 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 45PKG2
- Zoro # G3772498
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 8-7/32" |
Height - Vehicle Lighting | 7 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 9 in |
Overall Height | 7 in |
Overall Length | 9 in |
Overall Depth | 1 1/2 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Red/White, Wattage 18 W, Lens Color Amber, Clear, Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 9 in, Overall Diameter Not Applicable, Overall Height 7 in, Overall Depth 1 1/2 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINGS MARK Reversible Mat; Black/White; Galloping Horses; 8Ft x 18Ft (GH8181)
- TRUXEDO 19-C SIERRA/SILVERADO 6FT 6IN TRUXPORT (272601)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC832)
- MILTON Patch Tube Type Tire Valve, 1-3/8", PK5 (473)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- CODE 3 Hidden Warning Light, LED, Amber, 1-1/2 Dia (HB915A)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZW)
- GROTE LIGHTING 15- YEL- BLTDRV- HI-INTNSTY MINI BAR LIG (77163)
- Code 3 Automotive Lighting