Shop All Automotive Warning & Marker Lights
Code 3
Perimeter Light, LED, 12 to 24VDC
Mfr # 85BZA
Zoro # G3772288
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Includes Chrome Bezel, Mounting Hardware
- Length 11-7/64"
- Features Field-Replaceable Outer Lenses, Shock-Resistant
- Standards CA T13, KKK-A 1822F, NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 85BZA
- Zoro # G3772288
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 11-7/64" |
Height - Vehicle Lighting | 9 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 7 in |
Overall Height | 9 in |
Overall Depth | 1 13/16 in |
Overall Length | 11 1/8 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber, Wattage 9.6 W, Lens Color Amber, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 11 1/8 in, Overall Diameter Not Applicable, Overall Height 9 in, Overall Depth 1 13/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20' x 2 in Tow Strap, 9000 lb, Loop Ends (BD1001)
- WALKER EXHAUST EXHAUST PIPE FLANGE GASKET (31639)
- WHITECAP TEAK 1in Grating Material (60864)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP3R)
- CODE 3 Warning Light, LED, Blue, Surf, Rect, 5 L (LXEX1F-B)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- CODE 3 Warning Light, LED, White, Surface, Rect, 5 L (LXEX1F-W)
- FEDERAL SIGNAL Directional Lightstick, LED, Amber, 48 in L (SL8S-A48)
- Code 3 Automotive Warning & Marker Lights