Shop All Automotive Warning & Marker Lights
Code 3
Perimeter Light, LED, 12 to 24VDC
Mfr # 65STBZR
Zoro # G3772279
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Chrome Bezel, Mounting Hardware
- Features Shock-Resistant, Wig-Wag and Steady Burn
- Standards KKK-A 1822F, NFPA
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 65STBZR
- Zoro # G3772279
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 6 in |
Length - Vehicle Lighting | 4 in |
Overall Height | 4 in |
Overall Depth | 1 1/2 in |
Overall Length | 6 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red, Wattage 6 W, Lens Color Red, Shape Square, Light Pattern Flashing, SAE Class Rating Not Rated, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 6 in, Overall Diameter Not Applicable, Overall Height 4 in, Overall Depth 1 1/2 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Line, Compr. to Conden. 27" x12" x0.5" (A-RE55552)
- X-TRA SEAL Tire Repair Patches, 4 In., PK10 (11-812)
- BLUE SEA SYSTEMS Progressive Industries Class T Fuse Block With Insulating Cover, 400A (5502100)
- LUMILEDS Ultinon LED Canbus (21W)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- CODE 3 Hidden Warning Light, LED, Amber, 1-1/2 Dia (HB915A)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZW)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Warning Light, LED, Blue, Surf, Rect, 5 L (LXEX1F-B)
- Code 3 Automotive Warning & Marker Lights