Shop All Automotive Warning & Marker Lights
Code 3
Perimeter Light, LED, 12 to 24VDC
Mfr # 65BZW
Zoro # G3772260
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Chrome Bezel, Mounting Hardware
- Length 8-13/32"
- Features Field-Replaceable Outer Lenses, Shock-Resistant
- Standards CA T13, KKK-A 1822F, NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 65BZW
- Zoro # G3772260
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 8-13/32" |
Length - Vehicle Lighting | 4 in |
Height - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 1 1/2 in |
Overall Height | 5 5/8 in |
Overall Depth | 1 11/16 in |
Overall Length | 8 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color White, Wattage 6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 8 in, Overall Diameter Not Applicable, Overall Height 5 5/8 in, Overall Depth 1 11/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES 3" W Black Powder Coated Steel Side Bars (205030)
- FLEXTECH Hose Reducer, Blue, 3 in. to 3-1/2 in. (R40-300/350)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1107 (3L-1107)
- BUYERS PRODUCTS 21x13x88 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705650)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP3R)
- CODE 3 LED Hide-A-Blast Strobe Lighthead, White (HB915W)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- FEDERAL SIGNAL Status Indicator, Green/Red, 2-1/5 Dia (MSL2-120GR)
- Code 3 Automotive Lighting