Shop All Automotive Warning & Marker Lights
Code 3
Perimeter Light, LED, 12 to 24VDC
Mfr # 65BZRA
Zoro # G3772181
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber/Red
- Includes Chrome Bezel, Mounting Hardware
- Length 8-13/32"
- Features Field-Replaceable Outer Lenses, Shock-Resistant
- Standards CA T13, KKK-A 1822F, NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 65BZRA
- Zoro # G3772181
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 8-13/32" |
Height - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 4 in |
Overall Height | 5 5/8 in |
Overall Length | 8 in |
Overall Depth | 1 11/16 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Red, Wattage 6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 8 in, Overall Diameter Not Applicable, Overall Height 5 5/8 in, Overall Depth 1 11/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Marine Grade Elect. Wire Grommets-45 Assorted Combo Pack, 1/4" to 3/4" (750000)
- AME Ton Heavy Duty Jack Stands Pair, 22 (AMN14400)
- STEELMAN Straight Tire Inflator With Gauge, 12" (75052)
- GATES Hi-Power II Belts, A56 (A56)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZW)
- CODE 3 Hidden Warning Light, LED, Amber, 1-1/2 Dia (HB915A)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- MAXXIMA Clearance Light, LED, Amber, 2-1/2 In Dia (M16280YCL)
- Code 3 Automotive Warning & Marker Lights