Shop All Automotive Warning & Marker Lights
Code 3
Perimeter Light, LED, 12 to 24VDC
Mfr # 65BZA
Zoro # G3772139
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Includes Chrome Bezel, Mounting Hardware
- Length 8-13/32"
- Features Field-Replaceable Outer Lenses, Shock-Resistant
- Standards CA T13, KKK-A 1822F, NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 65BZA
- Zoro # G3772139
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 8-13/32" |
Height - Vehicle Lighting | 6 in |
Length - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1 1/2 in |
Overall Height | 5 5/8 in |
Overall Depth | 1 11/16 in |
Overall Length | 8 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber, Wattage 6 W, Lens Color Amber, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 8 in, Overall Diameter Not Applicable, Overall Height 5 5/8 in, Overall Depth 1 11/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Engine Air Intake Hose, Dorman 696-169 (696-169)
- URO PARTS Blower Motor, 64118391809 (64118391809)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 50 ton, Max Lift 16 5/8" H (3650)
- SHAKESPEARE Quick Connect SS Mount w/Cable f/Quick Connect Antenna (QCM-S)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP4RR)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- DORMAN Parking Brake Release Handle, 924-305 (924-305)
- Code 3 Automotive Lighting