Shop All Automotive Warning & Marker Lights
Code 3
Perimeter Light, LED, 12 to 24VDC
Mfr # 45BZW
Zoro # G3772102
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Chrome Bezel, Mounting Hardware
- Features Field-Replaceable Outer Lenses, Shock-Resistant
- Standards CA T13, KKK-A 1822F, NFPA
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 45BZW
- Zoro # G3772102
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 7 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 3 in |
Overall Height | 5 in |
Overall Length | 9 3/16 in |
Overall Depth | 1 5/8 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color White, Wattage 6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 9 3/16 in, Overall Diameter Not Applicable, Overall Height 5 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Wind-Tels - Port & Starboard Included (1260)
- UAC A/C Suction Line Hose Assembly #Uac Ha 113764C (HA 113764C)
- TIMKEN Automatic Transmission Output Shaft Seal, 712551 (712551)
- HOPKINS Funnel Radiator 8 Oz (10703)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZA)
- CODE 3 Hidden Warning Light, LED, Amber, 1-1/2 Dia (HB915A)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP4RR)
- CODE 3 Warning Light, LED, Blue, Surf, Rect, 5 L (LXEX1F-B)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-120R)
- Code 3 Automotive Warning & Marker Lights