Shop All Automotive Warning & Marker Lights
Code 3
Perimeter Light, LED, 12 to 24VDC
Mfr # 45BZA
Zoro # G3772093
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Includes Chrome Bezel, Mounting Hardware
- Length 9-5/8"
- Features Field-Replaceable Outer Lenses, Shock-Resistant
- Standards CA T13, KKK-A 1822F, NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # 45BZA
- Zoro # G3772093
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 9-5/8" |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 3 in |
Height - Vehicle Lighting | 7 in |
Overall Height | 5 in |
Overall Length | 9 3/16 in |
Overall Depth | 1 5/8 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber, Wattage 6 W, Lens Color Amber, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 9 3/16 in, Overall Diameter Not Applicable, Overall Height 5 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM Filter Oil Fram Ph2870A (PH2870A)
- GROTE Lamp, Square Corner, 13-Diode, LED, Ylw (G4603)
- KEEPER Tie Down Rtch Gry 13' (85512)
- VELVAC Anti-Siphon Tube, 1.87 In Filler Neck (600246-1)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Scene Light, LED, 12 to 24VDC (79SCENE)
- CODE 3 Warning Light, LED, Blue, Surf, Rect, 5 L (LXEX1F-B)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP3R)
- CODE 3 LED Hide-A-Blast Strobe Lighthead, White (HB915W)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- WEATHER GUARD ACCESSORY ROUND BASE(SIDE) (1919)
- Code 3 Automotive Lighting