Shop All Emergency Vehicle Lights & Lightbars
Code 3
Narrowstik, Amber, 50Ft Cable, 5 LED, 47"
Mfr # NASLTS54750
Zoro # G2931877
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 47"
- Color Amber
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # NASLTS54750
- Zoro # G2931877
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 47" |
Details
Item | LED Safety Director |
Color | Amber |
Bulb Technology | LED |
Description
Narrowstik,Amber,50Ft Cable,5 LED,47
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Flush Hatch Pull (221860-1)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 2inW (22666)
- VELVAC Snap Plug 22-18 Ga Nyl .156", 50 Pk (058338-50)
- MOOG Complete Knuckle Assembly, Lk046 (LK046)
- CODE 3 Reflex Beacon, Clear Lens, Amber LEDs (C5590CA)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Amber LEDs (A36-CA)
- CODE 3 Compartment Light, 17.7", Red/White, (CW0402-WR)
- CODE 3 Stacked LED X, Alum Bezel, Red/Red (LXEX2F-RR)
- CODE 3 Flasher With Connector, LED Flash Patterns (LEDFLASHER1)
- CODE 3 Stacked LED X, Alum Bezel, Blue/Red (LXEX2F-BR)
- CODE 3 XTP Single Color, 6 LEDs, Amber/Amber (XTP6AA)
- Code 3 Automotive Lighting