Shop All Turn Signal Lights, and Side Marker Lights
Code 3
Mounting Bracket, For E Series Van
Mfr # GUTTERHK
Zoro # G4381343
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All 2100, 2700 and Defender Series Lightbarss
- Includes Gutters
- Type Ford E Series Van
- Color Black
- Overall Height 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # GUTTERHK
- Zoro # G4381343
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Overall Height | 1 13/16 in |
Overall Length | 2 5/8 in |
Overall Width | 3 in |
Details
Item | Mounting Bracket |
For Use With | All 2100, 2700 and Defender Series Lightbarss |
Includes | Gutters |
Type | Ford E Series Van |
Color | Black |
Material | Stainless Steel |
Product Type | Mounting Bracket |
Description
Mounting Bracket, Product Type Mounting Bracket, Color Black, Material Stainless Steel, Overall Length 2 5/8 in, Overall Height 1 13/16 in, Overall Width 3 in, Includes Gutters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire, 20.5x8.0-10, 6 Ply (WD1020)
- EXEDY Master Cylinder, Mc553 (MC553)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 5/16 x 25, BLC-525 (BLC-525)
- CURT Pintle Mount Hardware Kit 12, Grade 8, Black (48334)
- SPEC-D TUNING 08-10 Ford F250 F350 F450 Projector Headlights-, 2LHP-F25008-RS (2LHP-F25008-RS)
- SPEC-D TUNING 99-04 Ford F250 1 Piece Chrome Euro Headlights With LED (2LH-F250991PC-RS)
- DORMAN HeadLamp Retainer, 42190 (42190)
- RECON 08-14 F250/F350 SUPERDUTY SIDE MIRROR LENSES 2PC WHITE LED RUNNING LIG (264140WHBK)
- WVE Daytime Running Light Socket, Wve 1P1478 (1P1478)
- REESE Adapter 4-Way Flat to 7-Way (85343)
- SPEC-D TUNING 12-15 Hyundai Veloster Projector Headlights Black Housing (2LHP-VEL12JM-TM)
- Code 3 Automotive Headlight, Signal & Tail Light Assemblies