Shop All Automotive Back Up Alarms
Code 3
Mini Light Bar, LED, Permanent
Mfr # PT53-GRRB
Zoro # G3772988
product price: $2,127.99
/ea
Free Shipping & Returns
$2,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 30V DC
- Lamp Type Led
- Lens Color Blue, Red
- Lighting Technology - Vehicle Lighting LED
- Color Red/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # PT53-GRRB
- Zoro # G3772988
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 13 1/2 in |
Length - Vehicle Lighting | 53 in |
Manufacturers Warranty Length | 5 yr. |
Length | 53" |
Width | 13-29/32" |
Overall Height | 2 1/4 in |
Overall Depth | 13 1/2 in |
Overall Length | 53 in |
Description
Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red, Wattage 60 W, Lens Color Blue, Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 53 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Quick-Strut Complete Strut Assembly, 172970 (172970)
- SATCO Bulb, Halogen, 75W, JDR, Intermediate Base, JDR, Flood (S3115)
- CTA MANUFACTURING AIR CHUCK STRAIGHT LOCK-ON (CTA1930)
- BUYERS PRODUCTS Tow Hook, Receiver-Mount, 12000 Lb (RM12H)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT3LBKT)
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63751-5)
- MAXXIMA Back-Up Light, White, Rectangular, 170 mA (M42213-A)
- GROTE LIGHTING BACK-UP ALARM (78013)
- Code 3 Automotive Electrical