Shop All Automotive Back Up Alarms
Code 3
Mini Light Bar, LED, Permanent
Mfr # PT47-GRRFTD
Zoro # G3772848
product price: $2,440.99
/ea
Free Shipping & Returns
$2,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 30V DC
- Lamp Type Led
- Lens Color Red
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # PT47-GRRFTD
- Zoro # G3772848
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 13 1/2 in |
Length - Vehicle Lighting | 47 in |
Length | 47" |
Manufacturers Warranty Length | 5 yr. |
Width | 13-29/32" |
Overall Height | 2 1/4 in |
Overall Depth | 13 1/2 in |
Overall Length | 47 in |
Description
Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red, Wattage 60 W, Lens Color Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Stainless Steel Cushion Clamp - 3/8" - 10-Pack (403372)
- MAIN FILTER DONALDSON/FBO/DCI P551553 Replacement/Interchange Spin-On Filter (MF0057997)
- LEGACY TRUCK TIRE INFLATOR KIT FLEXZILLA (LMHGH2-FZ)
- FOWLER X-Tread Digital Tire Gage (74-225-500)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- ECCO SAFETY GROUP DIRECTIONAL LED SINGLE-COLOR NARROW SURFACE AND GRILLE MOUNT 18 FLASH PATTERNS 12-24VDC WHITE (ED5051W)
- ROADPRO Round Sealed Light, Red, 2.5 (RP-1010R)
- HAMSAR Mini Courtesy Light, Rect, LED, 12VDC (3JYU4)
- Code 3 Automotive Back Up Alarms