Shop All Automotive Back Up Alarms
Code 3
Mini Light Bar, LED, Permanent
Mfr # PT47-GRBFTD
Zoro # G3772881
product price: $2,440.99
/ea
Free Shipping & Returns
$2,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 10 to 30V DC
- Lens Color Blue
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 26 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # PT47-GRBFTD
- Zoro # G3772881
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 13 1/2 in |
Length - Vehicle Lighting | 47 in |
Width | 13-29/32" |
Manufacturers Warranty Length | 5 yr. |
Length | 47" |
Overall Height | 2 1/4 in |
Overall Length | 47 in |
Overall Depth | 13 1/2 in |
Description
Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue, Wattage 60 W, Lens Color Blue, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Mt and Demount Tool, 52 In, 1 In Stk, Stl (34847)
- WOLO Weather Protection Covers (400-WPC)
- DORMAN Brake Master Cylinder, M39626 (M39626)
- ARTSCAPE Window Film Magnlia24X36 (01-0113)
- CODE 3 Low Pro Lightbar, LED, Amber, Perm, 58 In (2758AW2)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB3163)
- HEISE BY METRA 6 Ohm 50W Load Resistor, Pair (HELR)
- ECCO Flood Light, LED, 2-1/2" D (EW2321)
- Code 3 Automotive Electrical