Shop All Automotive Back Up Alarms
Code 3
Mini Light Bar, LED, Permanent
Mfr # C5550CRW
Zoro # G3773520
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 2.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # C5550CRW
- Zoro # G3773520
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 13/64 in |
Width - Vehicle Lighting | 7 19/32 in |
Length - Vehicle Lighting | 11 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 2 3/16 in |
Overall Length | 10 7/8 in |
Overall Depth | 7 5/8 in |
Description
Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red/White, Wattage 40.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wagner 4114ll replacement light bulb lamp, 10PK (4114LL WAGNER)
- AP EXHAUST Catalytic Converter-Direct Fit, 645803 (645803)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug Cat, Mitsubishi (3100078)
- BALDWIN FILTERS Air Filter, 10-1/4 x 20-7/16 in. (RS5429)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 Low Pro Lightbar, LED, Amber, Perm, 58 In (2758AW2)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- VELVAC Heavy Duty Back-Up Alarm 102Db Wired (697002)
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- STENS Complete Light Kit Tail Lights Side Markers & Mounts Trailers 756-090 (756-090)
- Code 3 Automotive Back Up Alarms